Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ICR-3241W Advantech Cellular M2M, Cellular Router,NAM,2xETH,WiFi,RS232,485
MFG Item Number
ICR-3241W
ICR-3241W Advantech Cellular M2M, Cellular Router,NAM,2xETH,WiFi,RS232,485
MFG Item Number
ICR-3241W
This item cannot be canceled or returned
Description
Cellular Router,NAM,2xETH,WiFi,RS232,485
Specifications
Specifications
| Manufacturer Part Number |
ICR-3241W |
| Manufacturer |
Advantech |
| Family Series |
Advantech Cellular M2M |
| Type |
Cellular Router |
| Ethernet |
(2) RJ45, 10, 100 |
| Number of Ethernet Ports |
2 |
| Serial Interface |
RS-232, RS-485 |
| Number of Serial Ports |
2 |
| Signal Type |
4G LTE |
| Wi-Fi |
Yes |
| Default Carriers |
AT&T, T-Mobile, Verizon |
| Power Input |
9-36 VDC |
| Nominal Voltage |
12 VDC, 24 VDC, 48 VDC |
| Operating Temperature |
-40-185 °F |
| Protection Rating |
IP30 |
| Approvals |
FCC, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ICR-3241W
Advantech Cellular M2M