Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ICRL2-U-5RJ45-DIN Pepperl Fuchs Ethernet Switches, Comtrol products
ICRL2-U-5RJ45-DIN Pepperl Fuchs Ethernet Switches, Comtrol products
Item Number
ICRL2-U-5RJ45-DIN
This item cannot be canceled or returned
Description
Ethernet Switches, Series
Specifications
Specifications
| Manufacturer Part Number |
70156866 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Ethernet Switches |
| Description |
Comtrol products |
| Network Configuration |
Unmanaged |
| Total Number of Ports |
5 |
| Primary Port Style |
RJ-45 |
| Voltage |
12-48 VDC |
| Nominal Voltage |
12 VDC, 24 VDC, 48 VDC |
| Power Over Ethernet (PoE) |
No |
| Mounting |
DIN Rail |
| Operating Temperature |
-40-167 °F |
| Protection Rating |
IP30 |
| Approvals |
CE, cULus, UL |
| Net Weight |
0.6675 lbs |
| Gross Weight |
0.6675 lbs |
ICRL2-U-5RJ45-DIN
Pepperl Fuchs Ethernet Switches