ICS12LF02PCM1-FB
Carlo Gavazzi Inductive Proximity, ICS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ICS12LF02PCM1-FB

Carlo Gavazzi Inductive Proximity, ICS Series

ICS12LF02PCM1-FB

Carlo Gavazzi Inductive Proximity, ICS Series
PROX SENS. IND. FB M12 PLUG LONG
MFG Item Number
ICS12LF02PCM1-FB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Inductive Proximity, ICS Series
Item #
ICS12LF02PCM1-FB
PROX SENS. IND. FB M12 PLUG LONG

ICS Series Information

  • 4 x 90 Degree LED indication for output ON, short‑circuit and overload
  • Protection: reverse polarity, short circuit, transients
  • Laser engraved on the housing, permanently legible
  • Rated operational voltage (Ub): 10 ~ 36 VDC
  • Extended temperature range: ‑40C ~ 80C
  • Ecolab certified, FDA‑certified plastic
  • CSA certified for Hazardous Location
  • Normally open or normally closed
  • High‑pressure washdown resistant
  • Output: DC 200 mA, NPN or PNP
  • Flush or non‑flush mountable
  • Sensing distance: 2 to 8 mm
  • According to IEC 60947‑5‑2
  • Long body version
  • M12 plug version

Specifications

Specifications
Manufacturer Part Number ICS12LF02PCM1-FB
Manufacturer Carlo Gavazzi
Product Series ICS
Family Series Carlo Gavazzi Inductive Proximity, ICS Series
Description PROX SENS. IND. FB M12 PLUG LONG PNP NC FLUSH
Diameter 12 mm
Shielding Unshielded
Power Type DC
Range 2 mm
Connection Type 4 Pin Micro
Output Type NC PNP
Number of Wires 4
Composition Metallic
Voltage 10-36 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs