Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ICZ-MH30-25-T10 Pepperl Fuchs Sensors, IDENT RFID (Inductive), 199282
ICZ-MH30-25-T10 Pepperl Fuchs Sensors, IDENT RFID (Inductive), 199282
Item Number
ICZ-MH30-25-T10
This item cannot be canceled or returned
Description
IDENT RFID (Inductive), 199282
Specifications
Specifications
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Sensors |
| Manufacturer Part Number |
199282 |
| Description |
IDENT RFID (Inductive), 199282 |
| Accessory Type |
Mounting Aid |
| Application |
Mounting |
| Sensor Type |
General Purpose |
| Material |
Polytetrafluoroethylene |
| Net Weight |
0.0772 lbs |
| Gross Weight |
0.0772 lbs |
ICZ-MH30-25-T10
Pepperl Fuchs Sensors