Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDAQ-763D-AE Advantech I/O Modules, 16-ch SSR iDAQ module
MFG Item Number
IDAQ-763D-AE
IDAQ-763D-AE Advantech I/O Modules, 16-ch SSR iDAQ module
MFG Item Number
IDAQ-763D-AE
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
IDAQ-763D-AE |
| Manufacturer |
Advantech |
| Family Series |
Advantech I/O Modules |
| Signal Type |
SSR, Voltage |
| Device Type |
I/O Module |
| Ambient Temperature |
-4-140 °F |
| Approvals |
CE, cULus, FCC |
| Comments |
16 channel |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
IDAQ-763D-AE
Advantech I/O Modules