Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDAQ-821-AE Advantech I/O Modules, 4-ch, 16-bit, 10 kS/s/ch AO iDAQ module
MFG Item Number
IDAQ-821-AE
IDAQ-821-AE Advantech I/O Modules, 4-ch, 16-bit, 10 kS/s/ch AO iDAQ module
MFG Item Number
IDAQ-821-AE
This item cannot be canceled or returned
Description
4-ch, 16-bit, 10 kS/s/ch AO iDAQ module
Specifications
Specifications
| Manufacturer Part Number |
IDAQ-821-AE |
| Manufacturer |
Advantech |
| Family Series |
Advantech I/O Modules |
| Signal Type |
Analog |
| Device Type |
I/O Module |
| Ambient Temperature |
-4-140 °F |
| Approvals |
CE, cULus, FCC |
| Comments |
4 channel |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
IDAQ-821-AE
Advantech I/O Modules