Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDAQ-934-AE Advantech I/O Modules, 4 yuvali Kasa Modulu
MFG Item Number
IDAQ-934-AE
IDAQ-934-AE Advantech I/O Modules, 4 yuvali Kasa Modulu
MFG Item Number
IDAQ-934-AE
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
IDAQ-934-AE |
| Manufacturer |
Advantech |
| Family Series |
Advantech I/O Modules |
| Signal Type |
Analog Input/Output, Digital Input/Output |
| Connection Type |
USB |
| Device Type |
I/O Module |
| Ambient Temperature |
-4-140 °F |
| Approvals |
CE, CB, FCC, UL |
| Comments |
Base Unit, 4 slots, 2 channel input |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
IDAQ-934-AE
Advantech I/O Modules