Series Information
| Manufacturer Part Number | IDBRPM21254C |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | MOTOR, 25 HP 1750 TEBC FL2162C (250TC) |
| Type | General Purpose |
| Horsepower | 25 hp |
| Speed | 1,770 RPM |
| RPM | 1,770 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| AC Voltage | 460 VAC |
| Nominal Voltage | 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Blower Cooled |
| Mounting | Foot Mount |
| Current Rating | 34 A |
| Service Factor | 1 |
| Composition | Cast Iron |
| Net Weight | 320 lbs |
| Gross Weight | 290 lbs |