Series Information
| Manufacturer Part Number | IDBRPM281004R1 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | MOTOR, 100HP, 1780/3555, FL2890, TEAO-BC, F3 |
| Type | General Purpose |
| Horsepower | 100 hp |
| Speed | 1,780 RPM |
| RPM | 1,780 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| AC Voltage | 460 VAC |
| Nominal Voltage | 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Blower Cooled |
| Mounting | Foot Mount |
| Current Rating | 124 A |
| Service Factor | 1 |
| Composition | Aluminum |
| Net Weight | 860 lbs |
| Gross Weight | 870 lbs |