Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDBRPM444004
400.00HP, 1, 750, 3, FL4440Z, TEAO-BC
MFG Item Number
IDBRPM444004
This item cannot be canceled or returned
Description
400.00HP, 1, 750, 3, FL4440Z, TEAO-BC
Specifications
Specifications
| Manufacturer Part Number |
IDBRPM444004 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
400.00HP, 1, 750, 3, FL4440Z, TEAO-BC |
| Type |
General Purpose |
| Horsepower |
400 hp |
| Speed |
1,790 RPM |
| RPM |
1,790 RPM |
| Phase |
3 |
| AC Voltage |
460 VAC |
| Nominal Voltage |
415 VAC, 480 VAC |
| Enclosure |
Totally Enclosed Blower Cooled |
| Mounting |
Foot Mount |
| Service Factor |
1 |
| Composition |
Steel |
| Net Weight |
0 lbs |
| Gross Weight |
3699 lbs |
IDBRPM444004
Baldor-ABB Motors Motors