IDC24N
Crydom I/O Modules, STANDARD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IDC24N

Crydom I/O Modules, STANDARD Series

IDC24N

Crydom I/O Modules, STANDARD Series
I/O MODULE, 0.6in.
MFG Item Number
IDC24N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Standard Series
Item #
IDC24N
I/O MODULE, 0.6in.

Standard Series Information

  • AC Inputs for 24 V, 120 V, and 240 V
  • DC Inputs for 3.3 to 32 V, 10 to 48 V
  • 4kV Optical Isolation
  • Plugs into 0.6" Mounting Board
  • Industry Standard Packaging
Crydom Offers a broad line of digital I/O modules and mounting boards. Designed for long, reliable service in demanding industrial enviroments, these modules provide optical isolation between logic‑level control systems and external loads, such as motors, valves, solendoids, resistive heating elements, etc.. Input Modules provide digital feedback to the control system when the load is energized and are available with inputs up to 280VAC/48VDC, with either a 5VDC or 24VDC logic‑level output.

Specifications

Specifications
Manufacturer Part Number IDC24N
Manufacturer Crydom
Product Series Standard
Family Series Crydom I/O Modules, STANDARD Series
Description I/O MODULE, 0.6in.
Number of Circuits 1
Color White
Package Type Mini With Screw
Input Voltage 10-48 VAC/VDC
Input Current 34 mA
Output Voltage 24 VDC
Max Output Current 16 mA
Turn-On Time 8 s
Turn-Off Time 7 s
Mounting PC Board
Approvals CE, CSA, UL
Net Weight 0.07 lbs
Gross Weight 0.07 lbs