Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDC5 Opto 22 I/O Modules, G1 Series, G1 DC or AC Digital Input, 10-32
IDC5 Opto 22 I/O Modules, G1 Series, G1 DC or AC Digital Input, 10-32
This item cannot be canceled or returned
Description
G1 DC or AC Digital Input, 10-32
Specifications
Specifications
| Manufacturer Part Number |
IDC5 |
| Manufacturer |
Opto 22 |
| Product Series |
G1 |
| Family Series |
Opto 22 I/O Modules, G1 Series |
| Description |
G1 DC or AC Digital Input, 10-32 VDC or 12-32 VAC, 5 VDC Logic |
| Number of Circuits |
1 |
| Color |
Yellow |
| Input Voltage |
10-32 VDC |
| Output Voltage |
5 VDC |
| Mounting |
PC Board |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.075 lbs |
IDC5
Opto 22 I/O Modules, G1 Series