Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Opto 22 I/O Modules, G1 Series
IDC5B
Opto 22 I/O Modules, G1 Series
G1 DC or AC Digital Input, 4-16
This item cannot be canceled or returned
Description
G1 DC or AC Digital Input, 4-16
Specifications
Specifications
| Manufacturer Part Number |
IDC5B |
| Manufacturer |
Opto 22 |
| Product Series |
G1 |
| Family Series |
Opto 22 I/O Modules, G1 Series |
| Description |
G1 DC or AC Digital Input, 4-16 VDC/VAC, 5 VDC Logic, High Speed |
| Number of Circuits |
1 |
| Color |
Yellow |
| Input Voltage |
4-16 VDC |
| Output Voltage |
5 VDC |
| Mounting |
PC Board |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.065 lbs |
IDC5B
Opto 22 I/O Modules, G1 Series