Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Opto 22 I/O Modules, Quad Pak Series
IDC5BQ
Opto 22 I/O Modules, Quad Pak Series
Quad Pak 4-channel DC Input 4-16
This item cannot be canceled or returned
Description
I/O Modules, Quad Pak Series
Quad Pak 4-channel DC Input 4-16
Quad Pak Series Information
Specifications
Specifications
| Manufacturer Part Number |
IDC5BQ |
| Manufacturer |
Opto 22 |
| Product Series |
Quad Pak |
| Family Series |
Opto 22 I/O Modules, Quad Pak Series |
| Description |
Quad Pak 4-channel DC Input 4-16 VDC, 5 VDC Logic, High Speed |
| Number of Circuits |
1 |
| Color |
Yellow |
| Input Voltage |
4-16 VDC |
| Output Voltage |
5 VDC |
| Mounting |
PC Board |
| Net Weight |
0.295 lbs |
| Gross Weight |
0.31 lbs |
IDC5BQ
Opto 22 I/O Modules, Quad Pak Series