Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Opto 22 I/O Modules, Flat Pak Series
IDC5P
Opto 22 I/O Modules, Flat Pak Series
Flat Pak Input Module, 10-32 VDC or
This item cannot be canceled or returned
Description
I/O Modules, Flat Pak Series
Flat Pak Input Module, 10-32 VDC or
Flat Pak Series Information
Specifications
Specifications
| Manufacturer Part Number |
IDC5P |
| Manufacturer |
Opto 22 |
| Product Series |
Flat Pak |
| Family Series |
Opto 22 I/O Modules, Flat Pak Series |
| Description |
Flat Pak Input Module, 10-32 VDC or 12-32 VAC |
| Number of Circuits |
1 |
| Color |
Yellow |
| Input Voltage |
10-32 VDC, 12-32 VAC |
| Output Voltage |
5 VDC |
| Mounting |
PC Board |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
IDC5P
Opto 22 I/O Modules, Flat Pak Series