Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDCRPM18104
10HP, 1800, 460V, FL1838, TEFC, F3
MFG Item Number
IDCRPM18104
This item cannot be canceled or returned
Description
10HP, 1800, 460V, FL1838, TEFC, F3
Specifications
Specifications
| Manufacturer Part Number |
IDCRPM18104 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
10HP, 1800, 460V, FL1838, TEFC, F3 |
| Type |
Blower, Centrifugal |
| Horsepower |
10 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
FL1838Z |
| AC Voltage |
460 VAC |
| Nominal Voltage |
480 VAC |
| Service Factor |
1.15 |
| Bearing Type |
Ball |
| Length |
21.76 " |
| Net Weight |
187.001 lbs |
| Gross Weight |
187.001 lbs |
IDCRPM18104
Baldor-ABB Motors Motors