Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDCRPM18154
15HP, 1800, 460V, FL1844, TEFC, F3
MFG Item Number
IDCRPM18154
This item cannot be canceled or returned
Description
15HP, 1800, 460V, FL1844, TEFC, F3
Specifications
Specifications
| Manufacturer Part Number |
IDCRPM18154 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
15HP, 1800, 460V, FL1844, TEFC, F3 |
| Type |
Blower, Centrifugal |
| Horsepower |
15 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
FL1844Z |
| AC Voltage |
460 VAC |
| Nominal Voltage |
480 VAC |
| Service Factor |
1.15 |
| Bearing Type |
Ball |
| Length |
23.26 " |
| Net Weight |
226 lbs |
| Gross Weight |
226 lbs |
IDCRPM18154
Baldor-ABB Motors Motors