Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDCRPM18204
20HP, 1750, 460V, FL1848, TEFC, F1, LSPM
MFG Item Number
IDCRPM18204
This item cannot be canceled or returned
Description
20HP, 1750, 460V, FL1848, TEFC, F1, LSPM
Specifications
Specifications
| Manufacturer Part Number |
IDCRPM18204 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
20HP, 1750, 460V, FL1848, TEFC, F1, LSPM |
| Type |
Blower, Centrifugal |
| Horsepower |
20 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
FL1848Z |
| AC Voltage |
460 VAC |
| Nominal Voltage |
480 VAC |
| Service Factor |
1.15 |
| Bearing Type |
Ball |
| Length |
24.26 " |
| Net Weight |
225 lbs |
| Gross Weight |
225 lbs |
IDCRPM18204
Baldor-ABB Motors Motors