Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDCRPM21254
25HP, 1800, 460V, FL2158, TEFC, F3
MFG Item Number
IDCRPM21254
This item cannot be canceled or returned
Description
25HP, 1800, 460V, FL2158, TEFC, F3
Specifications
Specifications
| Manufacturer Part Number |
IDCRPM21254 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
25HP, 1800, 460V, FL2158, TEFC, F3 |
| Type |
Blower, Centrifugal |
| Horsepower |
25 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
FL2158Z |
| AC Voltage |
460 VAC |
| Nominal Voltage |
480 VAC |
| Service Factor |
1.15 |
| Bearing Type |
Ball |
| Length |
23.43 " |
| Net Weight |
310 lbs |
| Gross Weight |
310 lbs |
IDCRPM21254
Baldor-ABB Motors Motors