Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDCRPM25404
40HP, 1800, 460V, FL2562, TEFC, F3
MFG Item Number
IDCRPM25404
This item cannot be canceled or returned
Description
40HP, 1800, 460V, FL2562, TEFC, F3
Specifications
Specifications
| Manufacturer Part Number |
IDCRPM25404 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
40HP, 1800, 460V, FL2562, TEFC, F3 |
| Type |
Blower, Centrifugal |
| Horsepower |
40 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
FL2562Z |
| AC Voltage |
460 VAC |
| Nominal Voltage |
480 VAC |
| Service Factor |
1.15 |
| Bearing Type |
Ball |
| Length |
25.73 " |
| Net Weight |
410 lbs |
| Gross Weight |
410 lbs |
IDCRPM25404
Baldor-ABB Motors Motors