Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDDRPM18304C
30HP, 1745RPM, 3PH, 60HZ, 1852C, DPG-FV
MFG Item Number
IDDRPM18304C
This item cannot be canceled or returned
Description
30HP, 1745RPM, 3PH, 60HZ, 1852C, DPG-FV
Specifications
Specifications
| Manufacturer Part Number |
IDDRPM18304C |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
MOTOR, 30HP, 1745RPM, 3PH, 60HZ, 1852C, DPG-FV, FT/2 |
| Type |
General Purpose |
| Horsepower |
30 hp |
| Speed |
1,745 RPM |
| RPM |
1,745 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| AC Voltage |
460 VAC |
| Nominal Voltage |
415 VAC, 480 VAC |
| Mounting |
Foot Mount |
| Current Rating |
39 A |
| Service Factor |
1 |
| Composition |
Aluminum |
| Net Weight |
215 lbs |
| Gross Weight |
265.999 lbs |
IDDRPM18304C
Baldor-ABB Motors Motors