IDDRPM21504

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IDDRPM21504

Baldor-ABB Motors Motors

IDDRPM21504

Baldor-ABB Motors Motors
MOTOR, 50HP, 1760RPM, 3PH, N/AHZ, 2168
MFG Item Number
IDDRPM21504
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
IDDRPM21504
MOTOR, 50HP, 1760RPM, 3PH, N/AHZ, 2168

Series Information

Specifications

Specifications
Manufacturer Part Number IDDRPM21504
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description MOTOR, 50HP, 1760RPM, 3PH, N/AHZ, 2168, DPG-FV
Type General Purpose
Horsepower 50 hp
Speed 1,760 RPM
RPM 1,760 RPM
Phase 3
Frequency 60 Hz
AC Voltage 460 VAC
Nominal Voltage 415 VAC, 480 VAC
Mounting Foot Mount
Current Rating 62 A
Service Factor 1
Composition Aluminum
Net Weight 420 lbs
Gross Weight 410.999 lbs