IDDRPM25754

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IDDRPM25754

Baldor-ABB Motors Motors

IDDRPM25754

Baldor-ABB Motors Motors
MOTOR, 75HP, 1740RPM, 3PH, N/AHZ, 2570
MFG Item Number
IDDRPM25754
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
IDDRPM25754
MOTOR, 75HP, 1740RPM, 3PH, N/AHZ, 2570

Series Information

Specifications

Specifications
Manufacturer Part Number IDDRPM25754
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description MOTOR, 75HP, 1740RPM, 3PH, N/AHZ, 2570, DPG-FV
Type General Purpose
Horsepower 75 hp
Speed 1,740 RPM
RPM 1,740 RPM
Phase 3
Frequency 60 Hz
AC Voltage 460 VAC
Nominal Voltage 415 VAC, 480 VAC
Mounting Foot Mount
Current Rating 95 A
Service Factor 1
Composition Aluminum
Net Weight 565 lbs
Gross Weight 574 lbs