IDDRPM281006

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IDDRPM281006

Baldor-ABB Motors Motors

IDDRPM281006

Baldor-ABB Motors Motors
MOTOR, 100HP, 1160RPM, 3PH, N/AHZ, 2882
MFG Item Number
IDDRPM281006
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
IDDRPM281006
MOTOR, 100HP, 1160RPM, 3PH, N/AHZ, 2882

Series Information

Specifications

Specifications
Manufacturer Part Number IDDRPM281006
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description MOTOR, 100HP, 1160RPM, 3PH, N/AHZ, 2882, DPG-FV, FOOT
Type General Purpose
Horsepower 100 hp
Speed 1,445 RPM
RPM 1,445 RPM
Phase 3
Frequency 60 Hz
AC Voltage 460 VAC
Nominal Voltage 415 VAC, 480 VAC
Mounting Foot Mount
Current Rating 124 A
Service Factor 1
Composition Cast Iron
Net Weight 785 lbs
Gross Weight 770 lbs