Series Information
| Manufacturer Part Number | IDDRPM321506R1 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 150HP, 1150, 460V, RL3203, DPFV, F1 |
| Type | General Industrial |
| Horsepower | 150 hp |
| Speed | 1,170 RPM |
| RPM | 1,170 RPM |
| Phase | 3 |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| IEC Frame | RL3203Z |
| Enclosure | Drip Proof Force Ventilated |
| Current Rating | 180 A |
| Bearing Type | Ball |
| Length | 38.64 " |
| Approvals | cCSAus, UR |
| Net Weight | 1238.999 lbs |
| Gross Weight | 1238.999 lbs |