Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDDRPM407004R1
700HP, 1780/2400, 460V, RL4058, DPFV, F1
MFG Item Number
IDDRPM407004R1
This item cannot be canceled or returned
Description
700HP, 1780/2400, 460V, RL4058, DPFV, F1
Specifications
Specifications
| Manufacturer Part Number |
IDDRPM407004R1 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
700HP, 1780/2400, 460V, RL4058, DPFV, F1 |
| Type |
General Purpose |
| Horsepower |
700 hp |
| Speed |
1,800 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| AC Voltage |
460 VAC |
| Nominal Voltage |
415 VAC, 480 VAC |
| Enclosure |
Totally Enclosed Blower Cooled |
| Mounting |
Foot Mount |
| Current Rating |
777 A @ 460 V |
| Service Factor |
1 |
| Net Weight |
0 lbs |
| Gross Weight |
2820 lbs |
IDDRPM407004R1
Baldor-ABB Motors Motors