Series Information
| Manufacturer Part Number | IDFRPM25404 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | MOTOR, 40 HP 1750 TEFC FL2586 460V |
| Type | General Purpose |
| Horsepower | 40 hp |
| Speed | 1,780 RPM |
| RPM | 1,780 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| AC Voltage | 460 VAC |
| Nominal Voltage | 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 51 A |
| Service Factor | 1 |
| Composition | Aluminum |
| Net Weight | 660 lbs |
| Gross Weight | 655.001 lbs |