Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WEG Electric Wire Identification
IDG6/5-BTWH-1-10
WEG Electric Wire Identification
TAG (1-10 HRZ MARK 6x5MM 40/PK
MFG Item Number
IDG6/5-BTWH-1-10
This item cannot be canceled or returned
Description
Wire Identification, Series
TAG (1-10 HRZ MARK 6x5MM 40/PK
Specifications
Specifications
| Manufacturer Part Number |
IDG6/5-BTWH-1-10 |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Wire Identification |
| Description |
TAG (1-10 HRZ MARK 6x5MM 40/PK |
| Material |
Polyamide |
| Color |
White |
| Application |
Terminal Blocks |
| Legend |
1-10 |
| Approvals |
CE, cURus, UL |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.015 lbs |
IDG6/5-BTWH-1-10
WEG Electric Wire Identification