Series Information
| Manufacturer Part Number | IDM3584T-5 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 1.5HP, 1750RPM, 3PH, 60HZ, 145TC, 0528M, TEBC |
| Type | General Purpose |
| Horsepower | 1-1/2 hp |
| Speed | 1,760 RPM |
| RPM | 1,760 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 145TC |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC, 600 VAC |
| Enclosure | Totally Enclosed Blower Cooled |
| Mounting | Foot Mount |
| Current Rating | 1.7 A |
| Service Factor | 1 |
| Composition | Aluminum |
| Net Weight | 63 lbs |
| Gross Weight | 70 lbs |