Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDM3584T Baldor-ABB Motors Motors, 1.5HP, 1770RPM, 3PH, 60HZ, 145TC, 0524M
IDM3584T Baldor-ABB Motors Motors, 1.5HP, 1770RPM, 3PH, 60HZ, 145TC, 0524M
This item cannot be canceled or returned
Description
1.5HP, 1770RPM, 3PH, 60HZ, 145TC, 0524M
Specifications
Specifications
| Manufacturer Part Number |
IDM3584T |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
1.5HP, 1770RPM, 3PH, 60HZ, 145TC, 0524M |
| Type |
General Purpose |
| Horsepower |
1-1/2 hp |
| Speed |
1,760 RPM |
| RPM |
1,760 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
145TC |
| AC Voltage |
230 VAC |
| Nominal Voltage |
208 VAC, 240 VAC |
| Enclosure |
Totally Enclosed Blower Cooled |
| Mounting |
Foot Mount |
| Current Rating |
4.2 A |
| Service Factor |
1 |
| Composition |
Aluminum |
| Net Weight |
70 lbs |
| Gross Weight |
70 lbs |
IDM3584T
Baldor-ABB Motors Motors