IDT-6H
Ilsco Hydraulic Power Tools, IDT-6H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IDT-6H

Ilsco Hydraulic Power Tools, IDT-6H Series

IDT-6H

Ilsco Hydraulic Power Tools, IDT-6H Series
HYDRAULIC HAND DIELESS REMOTE 750
MFG Item Number
IDT-6H
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hydraulic Power Tools, IDT-6H Series
Item #
IDT-6H
HYDRAULIC HAND DIELESS REMOTE 750

IDT-6H Series Information

  • Easy to Hold, Less Tiring for Numerous Crimps
  • Easy Connector Loading and Unloading
  • For Use with Standard Industry Hoses
  • Dieless Operation
  • Flip Top Head


Specifications

Specifications
Manufacturer Part Number IDT-6H
Manufacturer Ilsco
Product Series IDT-6H
Family Series Ilsco Hydraulic Power Tools, IDT-6H Series
Description HYDRAULIC HAND DIELESS REMOTE 750 MCM-6
Crimping Force 12,400 lbs
Head Type Flip top head
Capacity 6 AWG-750 kcmil
Dieless Yes
Comments Hose and Pump Required
Net Weight 0 lbs
Gross Weight 10.405 lbs