Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDVSM2334T-5
20HP, 1770RPM, 3PH, 60HZ, 256TC, 0960M
MFG Item Number
IDVSM2334T-5
This item cannot be canceled or returned
Description
20HP, 1770RPM, 3PH, 60HZ, 256TC, 0960M
Specifications
Specifications
| Manufacturer Part Number |
IDVSM2334T-5 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
20HP, 1770RPM, 3PH, 60HZ, 256TC, 0960M |
| Type |
General Purpose |
| Horsepower |
20 hp |
| Number of Poles |
4 |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
256TC |
| AC Voltage |
575 VAC |
| Nominal Voltage |
575 VAC |
| Service Factor |
1 |
| Composition |
Cast Iron |
| Bearing Type |
Ball |
| Length |
26.84 " |
| Net Weight |
321 lbs |
| Gross Weight |
321 lbs |
IDVSM2334T-5
Baldor-ABB Motors Motors