Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDVSM3665T Baldor-ABB Motors Motors, 5HP, 1750RPM, 3PH, 60HZ, 184TC, 0641M
MFG Item Number
IDVSM3665T
IDVSM3665T Baldor-ABB Motors Motors, 5HP, 1750RPM, 3PH, 60HZ, 184TC, 0641M
MFG Item Number
IDVSM3665T
Description
5HP, 1750RPM, 3PH, 60HZ, 184TC, 0641M
Specifications
Specifications
| Manufacturer Part Number |
IDVSM3665T |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
MOTOR, 5HP, 1765RPM, 3PH, 60HZ, 184TC, TEFC, FOOT |
| Type |
General Purpose |
| Horsepower |
5 hp |
| Speed |
1,750 RPM |
| RPM |
1,750 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
184TC |
| AC Voltage |
230 VAC |
| Nominal Voltage |
208 VAC, 240 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Foot Mount |
| Current Rating |
13.2 A |
| Service Factor |
1 |
| Composition |
Steel |
| Net Weight |
122 lbs |
| Gross Weight |
120 lbs |
IDVSM3665T
Baldor-ABB Motors Motors