Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDVSM3774T-5
10HP, 1760RPM, 3PH, 60HZ, 215TC, 0748M
MFG Item Number
IDVSM3774T-5
This item cannot be canceled or returned
Description
10HP, 1760RPM, 3PH, 60HZ, 215TC, 0748M
Specifications
Specifications
| Manufacturer Part Number |
IDVSM3774T-5 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
10HP, 1760RPM, 3PH, 60HZ, 215TC, 0748M |
| Type |
General Purpose |
| Horsepower |
10 hp |
| Number of Poles |
4 |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
215TC |
| AC Voltage |
575 VAC |
| Nominal Voltage |
575 VAC |
| Service Factor |
1 |
| Composition |
Cast Iron |
| Bearing Type |
Ball |
| Length |
24.59 " |
| Net Weight |
231 lbs |
| Gross Weight |
231 lbs |
IDVSM3774T-5
Baldor-ABB Motors Motors