Series Information
| Manufacturer Part Number | IDVSM4115T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | MOTOR, 50HP, 230/460V, VS MASTER, TEFC, 1000:1 |
| Type | General Purpose |
| Horsepower | 50 hp |
| Speed | 1,775 RPM |
| RPM | 1,775 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 326T |
| AC Voltage | 230 VAC |
| Nominal Voltage | 208 VAC, 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 120 A |
| Service Factor | 1 |
| Composition | Aluminum |
| Net Weight | 670 lbs |
| Gross Weight | 670 lbs |