Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDVSNM2237T-5
7.5HP, 1770RPM, 3PH, 60HZ, 0748M, N
MFG Item Number
IDVSNM2237T-5
This item cannot be canceled or returned
Description
7.5HP, 1770RPM, 3PH, 60HZ, 0748M, N
Specifications
Specifications
| Manufacturer Part Number |
IDVSNM2237T-5 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
7.5HP, 1770RPM, 3PH, 60HZ, 0748M, N |
| Type |
General Purpose |
| Horsepower |
7-1/2 hp |
| Number of Poles |
4 |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
213TC |
| AC Voltage |
575 VAC |
| Nominal Voltage |
575 VAC |
| Service Factor |
1 |
| Composition |
Cast Iron |
| Bearing Type |
Ball |
| Length |
20.86 " |
| Net Weight |
196 lbs |
| Gross Weight |
196 lbs |
IDVSNM2237T-5
Baldor-ABB Motors Motors