Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDVSNM3546-5
1HP, 1770RPM, 3PH, 60HZ, 56C, 3522M
MFG Item Number
IDVSNM3546-5
This item cannot be canceled or returned
Description
1HP, 1770RPM, 3PH, 60HZ, 56C, 3522M
Specifications
Specifications
| Manufacturer Part Number |
IDVSNM3546-5 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
1HP, 1770RPM, 3PH, 60HZ, 56C, 3522M |
| Type |
General Purpose |
| Horsepower |
1 hp |
| Number of Poles |
4 |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
56C |
| AC Voltage |
575 VAC |
| Nominal Voltage |
575 VAC |
| Service Factor |
1 |
| Composition |
Steel |
| Bearing Type |
Ball |
| Length |
14.84 " |
| Net Weight |
45 lbs |
| Gross Weight |
45 lbs |
IDVSNM3546-5
Baldor-ABB Motors Motors