Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDVSWDM3558T Baldor-ABB Motors Motors, 2HP, 1760RPM, 3PH, 60HZ, 145TC, 3528M
MFG Item Number
IDVSWDM3558T
IDVSWDM3558T Baldor-ABB Motors Motors, 2HP, 1760RPM, 3PH, 60HZ, 145TC, 3528M
MFG Item Number
IDVSWDM3558T
This item cannot be canceled or returned
Description
2HP, 1760RPM, 3PH, 60HZ, 145TC, 3528M
Specifications
Specifications
| Manufacturer Part Number |
IDVSWDM3558T |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
2HP, 1750RPM, 3PH, 60HZ, 145TC, 3535M, TEFC, F1 |
| Type |
Washdown |
| Horsepower |
2 hp |
| Speed |
1,750 RPM |
| RPM |
1,750 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
145TC |
| AC Voltage |
230 VAC |
| Nominal Voltage |
208 VAC, 240 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Footless |
| Current Rating |
5.8 A |
| Service Factor |
1 |
| Composition |
Stainless Steel |
| Net Weight |
45 lbs |
| Gross Weight |
46 lbs |
IDVSWDM3558T
Baldor-ABB Motors Motors