Series Information
| Manufacturer Part Number | IDWNM22938T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 10HP, 1765RPM, 3PH, 60HZ, 254TC, 3956M, TENV |
| Type | Washdown |
| Horsepower | 10 hp |
| Speed | 1,765 RPM |
| RPM | 1,765 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 254TC |
| AC Voltage | 230 VAC |
| Nominal Voltage | 208 VAC, 240 VAC |
| Enclosure | Totally Enclosed Non-Ventilated |
| Mounting | Foot Mount |
| Current Rating | 24 A |
| Service Factor | 1 |
| Composition | Steel |
| Net Weight | 288 lbs |
| Gross Weight | 287 lbs |