Series Information
| Manufacturer Part Number | IDWNM3546T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 1HP, 1750RPM, 3PH, 60HZ, 143TC, 3524M, TENV, F1 |
| Type | Washdown |
| Horsepower | 1 hp |
| Speed | 1,745 RPM |
| RPM | 1,745 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 143TC |
| AC Voltage | 230 VAC |
| Nominal Voltage | 208 VAC, 240 VAC |
| Enclosure | Totally Enclosed Non-Ventilated |
| Mounting | Foot Mount |
| Current Rating | 2.9 A |
| Service Factor | 1 |
| Composition | Steel |
| Net Weight | 39 lbs |
| Gross Weight | 41 lbs |