Series Information
| Manufacturer Part Number | IDWNM3707T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 5HP, 1760RPM, 3PH, 60HZ, 213TC, 3735M, TENV, F1 |
| Type | Washdown |
| Horsepower | 5 hp |
| Speed | 1,760 RPM |
| RPM | 1,760 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 213TC |
| AC Voltage | 230 VAC |
| Nominal Voltage | 208 VAC, 240 VAC |
| Enclosure | Totally Enclosed Non-Ventilated |
| Mounting | Foot Mount |
| Current Rating | 13.4 A |
| Service Factor | 1 |
| Composition | Steel |
| Net Weight | 120 lbs |
| Gross Weight | 122 lbs |