Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Worldwide Electric Corporation Motors
IEEE20-12-286TC
Worldwide Electric Corporation Motors
MFG Item Number
IEEE20-12-286TC
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
IEEE20-12-286TC |
| Manufacturer |
Worldwide Electric Corporation |
| Family Series |
Worldwide Electric Corporation Motors |
| Description |
Accessory |
| Horsepower |
20 hp |
| Speed |
1,200 RPM |
| RPM |
1,200 RPM |
| Phase |
3 |
| NEMA Frame |
286TC |
| AC Voltage |
460 VAC |
| Nominal Voltage |
480 VAC |
| Mounting |
Rigid |
| Current Rating |
26.7 A |
| Net Weight |
390 lbs |
| Gross Weight |
390 lbs |
IEEE20-12-286TC
Worldwide Electric Corporation Motors