IEEE Series Information
| Manufacturer Part Number | IEEE200-18-447T |
|---|---|
| Manufacturer | Worldwide Electric Corporation |
| Product Series | IEEE |
| Family Series | Worldwide Electric Corporation Motors, IEEE Series |
| Description | Motor, AC,200HP, 1800 RPM, 460V, 3PH, 222.4 FLA, 447T Frame |
| Type | Severe Duty |
| Horsepower | 200 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| NEMA Frame | 447T |
| AC Voltage | 460 VAC |
| Nominal Voltage | 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount, Rigid |
| Current Rating | 222.4 A |
| Service Factor | 1.15 |
| Inverter Duty | Yes |
| Composition | Cast Iron |
| Bearing Type | Roller |
| Approvals | CE, CSA |
| Comments | IEEE 841 Compliant |
| Net Weight | 1860 lbs |
| Gross Weight | 1860 lbs |