IEEE Series Information
| Manufacturer Part Number | IEEE50-36-326TSC |
|---|---|
| Manufacturer | Worldwide Electric Corporation |
| Product Series | IEEE |
| Family Series | Worldwide Electric Corporation Motors, IEEE Series |
| Description | Motor, AC,50HP, 3600 RPM, 460V, 3PH, 55.8 FLA, 326TSC Frame |
| Type | Severe Duty |
| Horsepower | 50 hp |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| NEMA Frame | 326TSC |
| AC Voltage | 460 VAC |
| Nominal Voltage | 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face Footed |
| Current Rating | 55.8 A |
| Service Factor | 1.15 |
| Inverter Duty | Yes |
| Composition | Cast Iron |
| Bearing Type | Ball |
| Approvals | CE, CSA |
| Comments | IEEE 841 Compliant |
| Net Weight | 560 lbs |
| Gross Weight | 560 lbs |