IEF Series Information
| Manufacturer Part Number | IEF-IN-CND-COM-LCD |
|---|---|
| Manufacturer | Dwyer Instruments |
| Product Series | IEF |
| Family Series | Dwyer Instruments Flow Control, IEF Series |
| Description | Insertion Electromagnetic Flow Transmttter 6In (150 mm) Pipe Only |
| Material | Stainless Steel |
| Sensor Type | Liquid |
| Port Size | 1 " |
| Port Style | NPT Male |
| Input Power | 12-36 VAC, 12-42 VDC |
| Output | Local Display |
| Accuracy | 1 % |
| Maximum Pressure | 400 psi |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |