IEF-TN-CND-COM-LCD
Dwyer Instruments Flow Control, IEF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IEF-TN-CND-COM-LCD

Dwyer Instruments Flow Control, IEF Series

IEF-TN-CND-COM-LCD

Dwyer Instruments Flow Control, IEF Series
Insertion Electromagnetic Flow
MFG Item Number
IEF-TN-CND-COM-LCD
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Flow Control, IEF Series
Item #
IEF-TN-CND-COM-LCD
Insertion Electromagnetic Flow

IEF Series Information


Specifications

Specifications
Manufacturer Part Number IEF-TN-CND-COM-LCD
Manufacturer Dwyer Instruments
Product Series IEF
Family Series Dwyer Instruments Flow Control, IEF Series
Description Insertion Electromagnetic Flow Transmitter 10In
Material Stainless Steel
Sensor Type Liquid
Port Size 1 "
Port Style NPT Male
Input Power 12-36 VAC, 12-42 VDC
Output Local Display
Accuracy 1 %
Maximum Pressure 400 psi
Net Weight 0 lbs
Gross Weight 0 lbs