IEFB-HB-PG-R10-LCD
Dwyer Instruments Flow Control, IEFB?? Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IEFB-HB-PG-R10-LCD

Dwyer Instruments Flow Control, IEFB?? Series

IEFB-HB-PG-R10-LCD

Dwyer Instruments Flow Control, IEFB?? Series
Insertion Electromagnetic Energy
MFG Item Number
IEFB-HB-PG-R10-LCD
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Flow Control, IEFB?? Series
Item #
IEFB-HB-PG-R10-LCD
Insertion Electromagnetic Energy

IEFB?? Series Information

Specifications

Specifications
Manufacturer Part Number IEFB-HB-PG-R10-LCD
Manufacturer Dwyer Instruments
Product Series IEFB??
Family Series Dwyer Instruments Flow Control, IEFB?? Series
Description Insertion Electromagnetic Energy System With Display BSPT Process Connections Pg 16 Gland
Material Stainless Steel
Sensor Type Liquid
Port Size 1 "
Port Style BSPT Male
Input Power 12-36 VAC, 12-42 VDC
Output 0-10 V, 0-5 V, 4-20 mA, Local Display
Accuracy 0.5 %
Maximum Pressure 400 psi
Net Weight 10.31 lbs
Gross Weight 10.31 lbs