Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Flow Control, IEFB?? Series
IEFB-LN-CND-R10-LCD
Dwyer Instruments Flow Control, IEFB?? Series
Insertion Electromagnetic Energy
MFG Item Number
IEFB-LN-CND-R10-LCD
This item cannot be canceled or returned
Description
Flow Control, IEFB?? Series
Item #
IEFB-LN-CND-R10-LCD
Insertion Electromagnetic Energy
IEFB?? Series Information
Specifications
Specifications
| Manufacturer Part Number |
IEFB-LN-CND-R10-LCD |
| Manufacturer |
Dwyer Instruments |
| Product Series |
IEFB?? |
| Family Series |
Dwyer Instruments Flow Control, IEFB?? Series |
| Description |
Insertion Electromagnetic Energy System With Display 4In |
| Material |
Stainless Steel |
| Sensor Type |
Liquid |
| Port Size |
1 " |
| Port Style |
NPT Male |
| Input Power |
12-36 VAC, 12-42 VDC |
| Output |
0-10 V, 0-5 V, 4-20 mA, Local Display |
| Accuracy |
1 % |
| Maximum Pressure |
400 psi |
| Net Weight |
10.31 lbs |
| Gross Weight |
10.31 lbs |
IEFB-LN-CND-R10-LCD
Dwyer Instruments Flow Control, IEFB?? Series