Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Flow Control, IF Series
IF2700
Dwyer Instruments Flow Control, IF Series
Industrial Direct Read Flowmeter
This item cannot be canceled or returned
Description
Industrial Direct Read Flowmeter
Specifications
Specifications
| Manufacturer Part Number |
IF2700 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
IF |
| Family Series |
Dwyer Instruments Flow Control, IF Series |
| Description |
Industrial Direct Read Flowmeter .25 GPM/1CFM |
| Material |
Borosilicate Glass |
| Sensor Type |
Liquid |
| Port Size |
1/2 " |
| Port Style |
NPT Female |
| Output |
Local Display |
| Accuracy |
3 % |
| Maximum Pressure |
200 psi |
| Comments |
0.25 GPM/1CFM |
| Net Weight |
2.85 lbs |
| Gross Weight |
2.85 lbs |
IF2700
Dwyer Instruments Flow Control, IF Series