IF2715
Dwyer Instruments Flow Control, IF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IF2715

Dwyer Instruments Flow Control, IF Series

IF2715

Dwyer Instruments Flow Control, IF Series
Industrial Direct Reading Flowmeter
MFG Item Number
IF2715
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Flow Control, IF Series
Item #
IF2715
Industrial Direct Reading Flowmeter

IF Series Information

Specifications

Specifications
Manufacturer Part Number IF2715
Manufacturer Dwyer Instruments
Product Series IF
Family Series Dwyer Instruments Flow Control, IF Series
Description Industrial Direct Reading Flowmeter 26GPM
Material Borosilicate Glass
Sensor Type Liquid
Port Size 1 "
Port Style NPT Female
Output Local Display
Accuracy 3 %
Maximum Pressure 200 psi
Comments 26 GPM
Net Weight 9.65 lbs
Gross Weight 9.65 lbs